text.skipToContent text.skipToNavigation


AH1800304P

Header Manifold

Item #100173273
each
    Shipment Options

Product details

  • 3 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 3/8" NPTF End Ports
  • 1/4" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 3
End Ports 3/8
Side Ports 1/4
Material Aluminum
Weight 1.65 LB

You May Also Like