Product details
- 3 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- 1/2" NPTF End Ports
- 3/8" NPTF Side Ports
Specifications
No. of Stations | 3 |
Port Location | Two Opposite Sides |
Side Ports | 3/8 |
Port Type | NPTF |
Material | Aluminum |
End Ports | 1/2 |
Weight | 2.55 LB |