text.skipToContent text.skipToNavigation


AH1800316S

Header Manifold

Item #100173282
each
    Shipment Options

Product details

  • 3 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-20 End Ports
  • SAE-16 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 3
End Ports SAE-20
Side Ports SAE-16
Material Aluminum
Weight 7.75 LB

You May Also Like