Product details
- 4 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- 3/8" NPTF End Ports
- 1/4" NPTF Side Ports
Specifications
Side Ports | 1/4 |
Port Type | NPTF |
End Ports | 3/8 |
No. of Stations | 4 |
Port Location | Two Opposite Sides |
Material | Aluminum |
Weight | 2.12 LB |