Product details
- 4 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-8 End Ports
- SAE-6 Side Ports
Specifications
End Ports | SAE-8 |
Port Location | Two Opposite Sides |
Port Type | SAE |
Side Ports | SAE-6 |
Material | Aluminum |
No. of Stations | 4 |
Weight | 2.45 LB |