text.skipToContent text.skipToNavigation


AH1800408S

Header Manifold

Item #100173292
each

Product details

  • 4 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 4
End Ports SAE-12
Side Ports SAE-8
Material Aluminum
Weight 4.3 LB

You May Also Like