Product details
- 4 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- SAE-16 End Ports
- SAE-12 Side Ports
Specifications
Port Location | Two Opposite Sides |
End Ports | SAE-16 |
Port Type | SAE |
No. of Stations | 4 |
Side Ports | SAE-12 |
Material | Aluminum |
Weight | 6.6 LB |