text.skipToContent text.skipToNavigation


AH1800606P

Header Manifold

Item #100173303

Product details

  • 6 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 1/2" NPTF End Ports
  • 3/8" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 6
End Ports 1/2
Side Ports 3/8
Material Aluminum
Weight 4.6 LB

You May Also Like