text.skipToContent text.skipToNavigation


AH1800608P

Header Manifold

Item #100173305
each
    Shipment Options

Product details

  • 6 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 3/4" NPTF End Ports
  • 1/2" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 6
End Ports 3/4
Side Ports 1/2
Material Aluminum
Weight 4.8 LB

You May Also Like