Product details
- 6 Station Aluminum Header Manifold
- Ports Out Two Opposite Sides
- 1" NPTF End Ports
- 3/4" NPTF Side Ports
Specifications
Side Ports | 3/4 |
Port Type | NPTF |
Port Location | Two Opposite Sides |
No. of Stations | 6 |
End Ports | 1 |
Material | Aluminum |
Weight | 9.9 LB |