text.skipToContent text.skipToNavigation


AH1800624S

Header Manifold

Item #100173314
each
    Shipment Options

Product details

  • 6 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-32 End Ports
  • SAE-24 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 6
End Ports SAE-32
Side Ports SAE-24
Material Aluminum
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison