text.skipToContent text.skipToNavigation


AH1800806P

Header Manifold

Item #100173317
each
    Shipment Options

Product details

  • 8 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 1/2" NPTF End Ports
  • 3/8" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 8
End Ports 1/2
Side Ports 3/8
Material Aluminum
Weight 2.0 LB

You May Also Like