text.skipToContent text.skipToNavigation


AH1800808P

Header Manifold

Item #100173319
each
    Shipment Options

Product details

  • 8 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 3/4" NPTF End Ports
  • 1/2" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 8
End Ports 3/4
Side Ports 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison