text.skipToContent text.skipToNavigation


AH1801004P

Header Manifold

Item #100173327

Product details

  • 10 Station Aluminum Header Manifold
  • Ports Out Two Opposite Sides
  • 3/8" NPTF End Ports
  • 1/4" NPTF Side Ports

Specifications

Port Location Two Opposite Sides
Port Type NPTF
No. of Stations 10
End Ports 3/8
Side Ports 1/4
Material Aluminum
Weight 5.0 LB

You May Also Like