Product details
- Aluminum Relief Valve Adapter
- I08 Valve to D08 Manifold
- Inch Type Bolt Kit
Specifications
Valve Pattern | I08 |
Port Orientation | N/A |
Bolt Kit | Inch Bolt Kit |
Material | Aluminum |
Manifold Pattern | D08 |
Weight | 5.9 LB |
Have an account? Sign in
Valve Pattern | I08 |
Port Orientation | N/A |
Bolt Kit | Inch Bolt Kit |
Material | Aluminum |
Manifold Pattern | D08 |
Weight | 5.9 LB |