text.skipToContent text.skipToNavigation


AJ0900212S

Junction Manifold

Item #100173342
each

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 2
Side Ports SAE-12
Material Aluminum
Weight 4.1 LB

You May Also Like