text.skipToContent text.skipToNavigation


AJ0900216S

Junction Manifold

Item #100173344
each
    Shipment Options

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 2
Side Ports SAE-16
Material Aluminum
Weight 6.45 LB

You May Also Like