Product details
- 2 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- 1 1/4" NPTF Side Ports
Specifications
Side Ports | 1 1/4 |
Material | Aluminum |
Port Type | NPTF |
No. of Stations | 2 |
Port Location | Two Adjacent Sides |
Weight | 2.0 LB |
Have an account? Sign in
Side Ports | 1 1/4 |
Material | Aluminum |
Port Type | NPTF |
No. of Stations | 2 |
Port Location | Two Adjacent Sides |
Weight | 2.0 LB |