text.skipToContent text.skipToNavigation


AJ0900220S

Junction Manifold

Item #100173346
each

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-20 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 2
Side Ports SAE-20
Material Aluminum
Weight 9.55 LB

You May Also Like