text.skipToContent text.skipToNavigation


AJ0900224P

Junction Manifold

Item #100173347
each

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1 1/2" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 2
Side Ports 1 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like