Product details
- 2 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-24 Side Ports
Specifications
Port Type | SAE |
Port Location | Two Adjacent Sides |
Side Ports | SAE-24 |
Material | Aluminum |
No. of Stations | 2 |
Weight | 2.0 LB |
Have an account? Sign in
Port Type | SAE |
Port Location | Two Adjacent Sides |
Side Ports | SAE-24 |
Material | Aluminum |
No. of Stations | 2 |
Weight | 2.0 LB |