text.skipToContent text.skipToNavigation


AJ0900316P

Junction Manifold

Item #100173357
each
    Shipment Options

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 3
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like