text.skipToContent text.skipToNavigation


AJ0900316S

Junction Manifold

Item #100173358
each
    Shipment Options

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 3
Side Ports SAE-16
Material Aluminum
Weight 9.5 LB

You May Also Like