text.skipToContent text.skipToNavigation


AJ0900324S

Junction Manifold

Item #100173362

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-24 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 3
Side Ports SAE-24
Material Aluminum
Weight 2.0 LB

You May Also Like