text.skipToContent text.skipToNavigation


AJ0900404P

Junction Manifold

Item #100173363

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 4
Side Ports 1/4
Material Aluminum
Weight 2.25 LB

You May Also Like