Product details
- 4 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-4 Side Ports
Specifications
Material | Aluminum |
Port Type | SAE |
No. of Stations | 4 |
Port Location | Two Adjacent Sides |
Side Ports | SAE-4 |
Weight | 2.0 LB |
Have an account? Sign in
Material | Aluminum |
Port Type | SAE |
No. of Stations | 4 |
Port Location | Two Adjacent Sides |
Side Ports | SAE-4 |
Weight | 2.0 LB |