text.skipToContent text.skipToNavigation


AJ0900406P

Junction Manifold

Item #100173365

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 3/8" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 4
Side Ports 3/8
Material Aluminum
Weight 2.0 LB

You May Also Like