text.skipToContent text.skipToNavigation


AJ0900406S

Junction Manifold

Item #100173366
each

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-6 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 4
Side Ports SAE-6
Material Aluminum
Weight 2.75 LB

You May Also Like