Product details
- 4 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-8 Side Ports
Specifications
Side Ports | SAE-8 |
No. of Stations | 4 |
Port Type | SAE |
Material | Aluminum |
Port Location | Two Adjacent Sides |
Weight | 3.85 LB |
Have an account? Sign in
Side Ports | SAE-8 |
No. of Stations | 4 |
Port Type | SAE |
Material | Aluminum |
Port Location | Two Adjacent Sides |
Weight | 3.85 LB |