text.skipToContent text.skipToNavigation


AJ0900412S

Junction Manifold

Item #100173370
each
    Shipment Options

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 4
Side Ports SAE-12
Material Aluminum
Weight 7.7 LB

You May Also Like