text.skipToContent text.skipToNavigation


AJ0900604P

Junction Manifold

Item #100173377

Product details

  • 6 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 6
Side Ports 1/4
Material Aluminum
Weight 3.3 LB

You May Also Like