Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-4 Side Ports
Specifications
No. of Stations | 6 |
Port Location | Two Adjacent Sides |
Side Ports | SAE-4 |
Port Type | SAE |
Material | Aluminum |
Weight | 3.4 LB |
Have an account? Sign in
No. of Stations | 6 |
Port Location | Two Adjacent Sides |
Side Ports | SAE-4 |
Port Type | SAE |
Material | Aluminum |
Weight | 3.4 LB |