Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- 1/2" NPTF Side Ports
Specifications
Port Type | NPTF |
Port Location | Two Adjacent Sides |
No. of Stations | 6 |
Side Ports | 1/2 |
Material | Aluminum |
Weight | 2.0 LB |
Have an account? Sign in
Port Type | NPTF |
Port Location | Two Adjacent Sides |
No. of Stations | 6 |
Side Ports | 1/2 |
Material | Aluminum |
Weight | 2.0 LB |