Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-8 Side Ports
Specifications
Port Type | SAE |
No. of Stations | 6 |
Side Ports | SAE-8 |
Material | Aluminum |
Port Location | Two Adjacent Sides |
Weight | 6.3 LB |
Have an account? Sign in
Port Type | SAE |
No. of Stations | 6 |
Side Ports | SAE-8 |
Material | Aluminum |
Port Location | Two Adjacent Sides |
Weight | 6.3 LB |