Product details
- 6 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-12 Side Ports
Specifications
No. of Stations | 6 |
Port Location | Two Adjacent Sides |
Port Type | SAE |
Material | Aluminum |
Side Ports | SAE-12 |
Weight | 2.0 LB |
Have an account? Sign in
No. of Stations | 6 |
Port Location | Two Adjacent Sides |
Port Type | SAE |
Material | Aluminum |
Side Ports | SAE-12 |
Weight | 2.0 LB |