text.skipToContent text.skipToNavigation


AJ0900616P

Junction Manifold

Item #100173385

Product details

  • 6 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 6
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like