text.skipToContent text.skipToNavigation


AJ0900816P

Junction Manifold

Item #100173399

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • 1" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Adjacent Sides
No. of Stations 8
Side Ports 1
Material Aluminum
Weight 2.0 LB

You May Also Like