text.skipToContent text.skipToNavigation


AJ0900820S

Junction Manifold

Item #100173402
each
    Shipment Options

Product details

  • 8 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-20 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 8
Side Ports SAE-20
Material Aluminum
Weight 2.0 LB

You May Also Like