Product details
- 10 Station Aluminum Junction Manifold
- Ports Out Two Adjacent Sides
- 1/4" NPTF Side Ports
Specifications
Port Type | NPTF |
Material | Aluminum |
Port Location | Two Adjacent Sides |
Side Ports | 1/4 |
No. of Stations | 10 |
Weight | 2.0 LB |
Have an account? Sign in
Port Type | NPTF |
Material | Aluminum |
Port Location | Two Adjacent Sides |
Side Ports | 1/4 |
No. of Stations | 10 |
Weight | 2.0 LB |