text.skipToContent text.skipToNavigation


AJ0901008S

Junction Manifold

Item #100173408

Product details

  • 10 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 10
Side Ports SAE-8
Material Aluminum
Weight 9.05 LB

You May Also Like