text.skipToContent text.skipToNavigation


AJ0901016S

Junction Manifold

Item #100173412
each

Product details

  • 10 Station Aluminum Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 10
Side Ports SAE-16
Material Aluminum
Weight 2.0 LB

You May Also Like