text.skipToContent text.skipToNavigation


AJ1800212S

Junction Manifold

Item #100173418
each
    Shipment Options

Product details

  • 2 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 2
Side Ports SAE-12
Material Aluminum
Weight 4.05 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison