Product details
- 3 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- 3/8" NPTF Side Ports
Specifications
Side Ports | 3/8 |
No. of Stations | 3 |
Port Type | NPTF |
Material | Aluminum |
Port Location | Two Opposite Sides |
Weight | 2.0 LB |
Have an account? Sign in
Side Ports | 3/8 |
No. of Stations | 3 |
Port Type | NPTF |
Material | Aluminum |
Port Location | Two Opposite Sides |
Weight | 2.0 LB |