text.skipToContent text.skipToNavigation


AJ1800306S

Junction Manifold

Item #100173428
each

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-6 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 3
Side Ports SAE-6
Material Aluminum
Weight 2.15 LB

You May Also Like