text.skipToContent text.skipToNavigation


AJ1800308S

Junction Manifold

Item #100173430

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 3
Side Ports SAE-8
Material Aluminum
Weight 2.95 LB

You May Also Like