text.skipToContent text.skipToNavigation


AJ1800312P

Junction Manifold

Item #100173431
each
    Shipment Options

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • 3/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 3
Side Ports 3/4
Material Aluminum
Weight 5.8 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison