text.skipToContent text.skipToNavigation


AJ1800320S

Junction Manifold

Item #100173436
each
    Shipment Options

Product details

  • 3 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-20 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 3
Side Ports SAE-20
Material Aluminum
Weight 2.0 LB

You May Also Like