text.skipToContent text.skipToNavigation


AJ1800406S

Junction Manifold

Item #100173442
each

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-6 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 4
Side Ports SAE-6
Material Aluminum
Weight 2.7 LB

You May Also Like