text.skipToContent text.skipToNavigation


AJ1800408P

Junction Manifold

Item #100173443

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • 1/2" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 4
Side Ports 1/2
Material Aluminum
Weight 2.0 LB

You May Also Like