text.skipToContent text.skipToNavigation


AJ1800408S

Junction Manifold

Item #100173444
each
    Shipment Options

Product details

  • 4 Station Aluminum Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 4
Side Ports SAE-8
Material Aluminum
Weight 3.8 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison